Shop All Vent Valves
Plast-O-Matic
Combo Air Valve, PVC, 2", Viton, Threaded
Mfr # CARD200VT-PV
Zoro # G0757318
product price: $1,376.99
/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # CARD200VT-PV
- Zoro # G0757318
- Country of Origin United States
- Category Vent Valves
Details
Item | Combo Air Valve,PVC,2",Viton,Threaded |
Body Material | PVC |
Description
Combo Air Valve,PVC,2 In.,Viton,Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/4 In, 304 SS (24T948)
- ZORO SELECT Brass Tee, FNPT, 3/8" Pipe Size (706101-06)
- T&S BRASS Pedal Valve Bonnet Assembly, Faucet (005312-40)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74036LF)
- PLAST-O-MATIC Combo Air Valve, PVC, 1", Viton, Threaded (CARD100VT-PV)
- MAID-O-MIST # 75 Auto Vent (# 75 Auto Vent)
- GEORG FISCHER Venting and Bleed Valve, 1/2 In (161591102)
- WATTS Steam Vent Valve, Non-Adj, Straight, 1/8 In (1/8 SVS 1)
- ARMSTRONG INTERNATIONAL Thermostatic Air Vent, 300 psi (TTF-1-1/2)
- MAID-O-MIST #67 AS Auto Vent (Add on connection fitting) (#67 AS Auto Vent (Add on connection fitting))
- WATTS Auto Dual Air Vent, Hot And Cold, 1/8 In (1/8 DUO-VENT NPT)
- Plast-O-Matic Valves