Shop All Vent Valves
Plast-O-Matic
CCombo Air Valve, PVC, 1", Viton, Threaded
Mfr # CARD100VT-CP
Zoro # G0757449
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # CARD100VT-CP
- Zoro # G0757449
- Country of Origin United States
- Category Vent Valves
Details
Item | CCombo Air Valve,PVC,1",Viton,Threaded |
Body Material | PVC |
Description
CCombo Air Valve,PVC,1 In.,Viton,Threaded
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Bonnet Repair Kit (410-396)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Polished Chrome (T-2303)
- ZORO SELECT 3/4" Socket Weld SS Socket Weld Flange Sch 40 (4381005610)
- ANVIL Anvil International 8700163655 2 in. Galvanized Union (228692)
- PLAST-O-MATIC Combo Air Valve, PVC, 1", Viton, Threaded (CARD100VT-PV)
- GEORG FISCHER Venting and Bleed Valve, 1/2 In (161591102)
- CALEFFI Na29284 Shut-Off Air Vent Valve (NA29284)
- HOFFMAN 75 3/4" X 1/2" Main Steam Vent 3 (75)
- WATTS Automatic Vent For Hot Water, 1/8In, Brass (HAV- 1/8)
- LIQUIDYNAMICS Tank System Vent Valve, Aluminum, 3" Inlet (901946)
- OATEY In-Line Vent, ABS Chrome Plated (39000)
- Plast-O-Matic Valves