Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 4", Fkm, Socket
Mfr # ABRS400VS-PV
Zoro # G0758648
product price: $1,772.99
/ea
Free Shipping & Returns
$1,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material PVC
- Body Style 2-Way
- Connection Type socket
- Standard ASTM B117-73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS400VS-PV
- Zoro # G0758648
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 4" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Connection Type | socket |
Standard | ASTM B117-73 |
Valve Structure | Ball |
Ball Valve Basic Body Material | Plastic |
Description
Air x Spring Valve,PVC,4 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-1/8)
- BON TOOL Bon 11-631 Margin Trowel, Carbon Steel 5" X 2" Wood Handle (11-631)
- DRILL AMERICA 5/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/32)
- H & H INDUSTRIAL PRODUCTS 2 X 2 X 2" Dapping Block Square With Brass 4-40MM Cavaties (8606-3410)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- NEX FLOW Air Amplifier (40000)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- Plast-O-Matic Air Amplifiers