Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 4", Fkm, Npt
Mfr # ABRS400VT-PV
Zoro # G0758401
product price: $2,438.99
/ea
Free Shipping & Returns
$2,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material PVC
- Body Style 2-Way
- Connection Type Threaded
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS400VT-PV
- Zoro # G0758401
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 4" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Connection Type | Threaded |
Ball Valve Basic Body Material | Plastic |
Valve Structure | Ball |
Standard | ASTM B117-73 |
Description
Air x Spring Valve,PVC,4 In.,Fkm,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2133M)
- BOSCH Jigsaw Blade, 3 In. L, T-Shank, PK5 (T118AF)
- OTC Threaded Adapter, Spread 1/2-20 (Ex.) In (8006)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91218)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- Plast-O-Matic Air Amplifiers