Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 4", Ep, Socketket
Mfr # ABRS400EPS-PV
Zoro # G0758690
product price: $1,849.99
/ea
Free Shipping & Returns
$1,849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material PVC
- Body Style 2-Way
- Valve Structure Ball
- Standard ASTM B117-73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS400EPS-PV
- Zoro # G0758690
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 4" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Valve Structure | Ball |
Standard | ASTM B117-73 |
Connection Type | socket |
Ball Valve Basic Body Material | Plastic |
Description
Air x Spring Valve,PVC,4 In.,Ep,Socketket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glass and Tile Bit, 3/4 In, 4 In L (GT800)
- GEARWRENCH 15 Pc Ratcheting Serpentine Belt Tool Set (KDT3680D)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792826)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM (6043)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- Plast-O-Matic Air Amplifiers