Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 4", Ep, Npt
Mfr # ABRS400EPT-PV
Zoro # G0758410
Free Shipping & Returns
$2,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material PVC
- Body Style 2-Way
- Valve Structure Ball
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS400EPT-PV
- Zoro # G0758410
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 4" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Valve Structure | Ball |
Ball Valve Basic Body Material | Plastic |
Connection Type | Threaded |
Standard | ASTM B117-73 |
Description
Air x Spring Valve,PVC,4 In.,Ep,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 4" Rotary Table Vise (3906-2214)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1243RD)
- STARRETT Band Saw Blade, 7 ft. 9" L, 5/8" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91450-07-09)
- MILWAUKEE TOOL 7 pc. Head Attachment Kit For 7/8 in. Sectional Cable (48-53-3839)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- NEX FLOW Air Amplifier (40000)
- Plast-O-Matic Air Amplifiers