Shop All Ball Valves
Plast-O-Matic
Air x Spring Valve, PVC, 3/4", Fkm, Npt
Mfr # ABVS075VT-PV
Zoro # G0758392
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material PVC
- Body Style 2-Way
- Valve Structure Ball
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABVS075VT-PV
- Zoro # G0758392
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | PVC |
Body Style | 2-Way |
Item | Air x Spring Valve,PVC,3/4",Fkm,Npt |
Valve Structure | Ball |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 80 psi |
Connection Type | Threaded |
Standard | NEMA 4X |
Description
Air x Spring Valve,PVC,3/4 In.,Fkm,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress butterfly valve, 3" - 4 (22075)
- ZORO SELECT Hex Nipple, Polypropylene, 4", Schedule 80, 300 psi Max Pressure (NIP400-SH)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX9)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307005410)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 2", Fkm, Sockt (ABRA200VS-PV)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1", Fkm, Socket (MBV100VS-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- LEGEND VALVE 1/2" T-712 S.S. BALL VALVE (113-143)
- Plast-O-Matic Valves