Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 3", Fkm, Socket
Mfr # ABRS300VS-PV
Zoro # G0758672
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material PVC
- Body Style 2-Way
- Ball Valve Basic Body Material Plastic
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS300VS-PV
- Zoro # G0758672
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 3" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Ball Valve Basic Body Material | Plastic |
Connection Type | socket |
Standard | ASTM B117-73 |
Valve Structure | Ball |
Description
Air x Spring Valve,PVC,3 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Intenss PRO Series (99926-18-10)
- HUSQVARNA FRONT BRUSH - 1-15DSG1 (533393401)
- ERGODYNE Tall Safety Bolt Bag (14428)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- Plast-O-Matic Air Amplifiers