Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 3", Ep, Socketket
Mfr # ABRS300EPS-PV
Zoro # G0758663
product price: $1,530.99
/ea
Free Shipping & Returns
$1,530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material PVC
- Body Style 2-Way
- Ball Valve Basic Body Material Plastic
- Standard ASTM B117-73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS300EPS-PV
- Zoro # G0758663
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 3" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Ball Valve Basic Body Material | Plastic |
Standard | ASTM B117-73 |
Valve Structure | Ball |
Connection Type | socket |
Description
Air x Spring Valve,PVC,3 In.,Ep,Socketket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, #48, Carbide (200-0760)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/64 (45611)
- BON TOOL Bon 19-170 Asphalt Curb Hand Roller 12"round (19-170)
- MAYHEW Scraper, Carbon Steel, 3"W (14177)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM (6043)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- Plast-O-Matic Air Amplifiers