Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 3", Ep, Npt
Mfr # ABRS300EPT-PV
Zoro # G0758438
Free Shipping & Returns
$2,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material PVC
- Body Style 2-Way
- Ball Valve Basic Body Material Plastic
- Valve Structure Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS300EPT-PV
- Zoro # G0758438
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 3" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Ball Valve Basic Body Material | Plastic |
Valve Structure | Ball |
Standard | ASTM B117-73 |
Connection Type | Threaded |
Description
Air x Spring Valve,PVC,3 In.,Ep,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drill Attachment, Power Drill, Drill Bits (81544)
- STEELMAN 3-13/16" 8-Point Locknut Socket, 3/4" Drive (60285-27)
- KIPP Adjustable Handle, Size: 4 3/8-16X70 Zinc, Black Satin, Comp: Steel (K0116.4A41X70)
- MILWAUKEE TOOL M18 3/8 in Impact Wrench w/Friction Ring (2658-20)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- Plast-O-Matic Air Amplifiers