Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 2", Fkm, Socket
Mfr # ABRS200VS-PV
Zoro # G0758639
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style 2-Way
- Ball Material Thermoplastic
- Max. Pressure 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS200VS-PV
- Zoro # G0758639
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 2" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Ball Material | Thermoplastic |
Max. Pressure | 80 psi |
Connection Type | socket |
Seat Material | PTFE |
Valve Structure | Ball |
Ball Valve Basic Body Material | Plastic |
Description
Air x Spring Valve,PVC,2 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted 0.118" Round (30242)
- PROTO Dead Blow Hammer, 56 oz., 14-3/4" (J57-534)
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- MAYHEW Chisel, 3/4in. Tip, 7in. L, Cold (70212)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- Plast-O-Matic Air Amplifiers