Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 2", Fkm, Npt
Mfr # ABRS200VT-PV
Zoro # G0758429
product price: $1,331.99
/ea
Free Shipping & Returns
$1,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style 2-Way
- Seat Material PTFE
- Max. Pressure 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS200VT-PV
- Zoro # G0758429
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 2" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Seat Material | PTFE |
Max. Pressure | 80 psi |
Ball Valve Basic Body Material | Plastic |
Connection Type | Threaded |
Valve Structure | Ball |
Ball Material | Thermoplastic |
Description
Air x Spring Valve,PVC,2 In.,Fkm,Npt
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 935 10" Magnetic Cast Torpedo w/Optivision & Angle Finder (935-10)
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7024M)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- ARSENAL BY ERGODYNE Tool Pouch, Tool Sheath, Gray, Polyester, 2 Pockets (5567)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM (6043)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- Plast-O-Matic Air Amplifiers