Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 1-1/4", Fkm, Socket
Mfr # ABRS125VS-PV
Zoro # G0758517
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Body Material PVC
- Body Style 2-Way
- Valve Structure Ball
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS125VS-PV
- Zoro # G0758517
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 1-1/4" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Valve Structure | Ball |
Connection Type | socket |
Seat Material | PTFE |
Max. Pressure | 80 psi |
Ball Material | Thermoplastic |
Ball Valve Basic Body Material | Plastic |
Description
Air x Spring Valve,PVC,1-1/4 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL(TM) 12V 1/2" Cordless Ratchet Kit (2558-22, 48-11-2420)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #24 (C15923)
- PARAGON DIAMOND TOOLS 1'' Zig-Zag Turbo Dry Core Bit (CBDZZ1)
- MOBILE SHOP Complete Tool Bag with Empty Parts Box (MS-CTB)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- Plast-O-Matic Air Amplifiers