Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 1-1/4", Ep, Socket
Mfr # ABRS125EPS-PV
Zoro # G0758523
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Body Material PVC
- Body Style 2-Way
- Connection Type socket
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS125EPS-PV
- Zoro # G0758523
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 1-1/4" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Connection Type | socket |
Seat Material | PTFE |
Max. Pressure | 80 psi |
Ball Valve Basic Body Material | Plastic |
Valve Structure | Ball |
Ball Material | Thermoplastic |
Description
Air x Spring Valve,PVC,1-1/4 In.,Ep,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dado Insert Plate for GTS1031 (TS1013)
- TENG TOOLS 3.5 Pound Mallet / Club / Lump / Sledge Hammer (HMS1250)
- HHIP 5/8" Square Head Standard Lathe Chuck Wrench (3900-4871)
- PROTO Center Punch, S2, 1/4 x 4-3/4 In, Black (J411/4S2)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- Plast-O-Matic Air Amplifiers