Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 1-1/2", Fkm, Socket
Mfr # ABRS150VS-PV
Zoro # G0758550
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Body Material PVC
- Body Style 2-Way
- Valve Structure Ball
- Ball Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS150VS-PV
- Zoro # G0758550
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 1-1/2" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Valve Structure | Ball |
Ball Material | Thermoplastic |
Connection Type | socket |
Max. Pressure | 80 psi |
Ball Valve Basic Body Material | Plastic |
Seat Material | PTFE |
Description
Air x Spring Valve,PVC,1-1/2 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 1/2" Drive, 19mm Metric Socket (77080)
- DRILL AMERICA 1"-12 Carbon Steel Taper Hand Tap (DWTT1-12)
- BOSCH Plunge Router Base, Plastic, 3-5/6" W (RA1166)
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel (31-067)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- NEX FLOW Air Amplifier (40000)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- Plast-O-Matic Air Amplifiers