Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, PVC, 1-1/2", Ep, Npt
Mfr # ABRS150EPT-PV
Zoro # G0758578
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Body Material PVC
- Body Style 2-Way
- Valve Structure Ball
- Ball Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS150EPT-PV
- Zoro # G0758578
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 1-1/2" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | PVC |
Body Style | 2-Way |
Valve Structure | Ball |
Ball Material | Thermoplastic |
Seat Material | PTFE |
Connection Type | Threaded |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 80 psi |
Description
Air x Spring Valve,PVC,1-1/2 In.,Ep,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3 Piece Straight Jaw Dipped Handle Tongue and Groove Plier Set 7", 10" & 12" (RT200SET3-05)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 2 1/4 in L (54TM99)
- DIABLO 1"x13" Auger Bit (DAG2110)
- DRILL AMERICA 5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0625)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- Plast-O-Matic Air Amplifiers