Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 4", Ep, Npt
Mfr # ABRS400EPT-CP
Zoro # G0758858
product price: $2,991.99
/ea
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material CPVC
- Body Style 2-Way
- Connection Type Threaded
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS400EPT-CP
- Zoro # G0758858
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 4" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Connection Type | Threaded |
Ball Valve Basic Body Material | Plastic |
Standard | ASTM B117-73 |
Valve Structure | Ball |
Description
Air x Spring Valve,CPVC,4 In.,Ep,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver Kit (2607-22CT)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.32"L, GP Phenolic (3015-A)
- DRILLCO 51/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E151)
- RIDGID Replacement Pipe Die, For Ridgid Handheld Heads, Right Hand, 1 in Pipe, Aluminum/Steel, NPT, 4 Pack (37835)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- Plast-O-Matic Air Amplifiers