Shop All Ball Valves
Plast-O-Matic
Air x Spring Valve, CPVC, 3/4", Fkm, Npt
Mfr # ABVS075VT-CP
Zoro # G0758788
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material CPVC
- Body Style 2-Way
- Ball Valve Basic Body Material Plastic
- Max. Pressure 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABVS075VT-CP
- Zoro # G0758788
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | CPVC |
Body Style | 2-Way |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 80 psi |
Connection Type | Threaded |
Standard | NEMA 4X |
Item | Air x Spring Valve,CPVC,3/4",Fkm,Npt |
Valve Structure | Ball |
Description
Air x Spring Valve,CPVC,3/4 In.,Fkm,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 45 elbow, 2" x 2" (95075)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Coupling SCH 40 (8113762)
- SPEAKMAN Repair Part Stainless Steel Hose (RPG63-0076)
- LEGEND VALVE 1" SS HYDRANT ELBOW (312-055SS)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Ep, Npt (ABVS075EPT-CP)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 2", Fkm, Sockt (ABRA200VS-PV)
- CHEMTROL Manual 2-Way Ball Valve, Socket, Polypro (MN913A6)
- Plast-O-Matic Valves