Shop All Ball Valves
Plast-O-Matic
Air x Spring Valve, CPVC, 3/4", Ep, Socket
Mfr # ABVS075EPS-CP
Zoro # G0758803
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material CPVC
- Body Style 2-Way
- Standard NEMA 4X
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABVS075EPS-CP
- Zoro # G0758803
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | CPVC |
Body Style | 2-Way |
Item | Air x Spring Valve,CPVC,3/4",Ep,Socket |
Standard | NEMA 4X |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 80 psi |
Valve Structure | Ball |
Connection Type | socket |
Description
Air x Spring Valve,CPVC,3/4 In.,Ep,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Mounting Bracket Kit, Aluminum (01021610)
- ACORN CONTROLS Compression Spring, PK10 (2415-002-001)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36HLF20801)
- ELKAY Fireclay 33 X 18.8 X 9.6 Single Apron Sink Kit White (SWUF13320CBWH)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1/2", Fkm, Threaded (MBV050VT-CP)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 3/4", Fkm, Socket (ABVA075VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Ep, Npt (ABVS075EPT-CP)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1", Fkm, Socket (MBV100VS-CP)
- ZORO SELECT 1/2" FNPT PVC Ball Valve 3-Way (2361790)
- Plast-O-Matic Valves