Shop All Ball Valves
Plast-O-Matic
Air x Spring Valve, CPVC, 3/4", Ep, Npt
Mfr # ABVS075EPT-CP
Zoro # G0758718
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material CPVC
- Body Style 2-Way
- Connection Type Threaded
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABVS075EPT-CP
- Zoro # G0758718
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | CPVC |
Body Style | 2-Way |
Item | Air x Spring Valve,CPVC,3/4",Ep,Npt |
Connection Type | Threaded |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 80 psi |
Valve Structure | Ball |
Standard | NEMA 4X |
Description
Air x Spring Valve,CPVC,3/4 In.,Ep,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Insulated Strut Clamp, 3/4 In.Pipe (CCC0100)
- ELKAY Filter Head Fitting Kit, 3/8" Connection (98926C)
- CENTRAL BRASS Single Handle Dishwasher Faucet, NPSM, Single Hole, Polished Chrome (282)
- PARKER Check valve, 2.68 in Overall L (A8VC8-MG)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1", Fkm, Socket (MBV100VS-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Ep, Npt (ABVS100EPT-CP)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 3/4", Fkm, Socket (ABVA075VS-CP)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/4" (JF-100TFM)
- Plast-O-Matic Ball Valves