Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 3", Fkm, Socket
Mfr # ABRS300VS-CP
Zoro # G0758900
product price: $2,573.99
/ea
Free Shipping & Returns
$2,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material CPVC
- Body Style 2-Way
- Connection Type socket
- Standard ASTM B117-73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS300VS-CP
- Zoro # G0758900
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 3" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Connection Type | socket |
Standard | ASTM B117-73 |
Valve Structure | Ball |
Ball Valve Basic Body Material | Plastic |
Description
Air x Spring Valve,CPVC,3 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8"Dr Metric 14mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008764)
- PROTO Puller Storage Box, 211 cu. in. (J4019R)
- GATOR TOOLS Gator Tools 48"x4" RE GatorLoy W (GF10094-01)
- BIESEMEYER Delta 6" Variable Speed Bench Grinder (23-196)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- Plast-O-Matic Air Amplifiers