Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 3", Fkm, Npt
Mfr # ABRS300VT-CP
Zoro # G0758849
product price: $1,969.99
/ea
Free Shipping & Returns
$1,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material CPVC
- Body Style 2-Way
- Valve Structure Ball
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS300VT-CP
- Zoro # G0758849
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 3" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Valve Structure | Ball |
Connection Type | Threaded |
Ball Valve Basic Body Material | Plastic |
Standard | ASTM B117-73 |
Description
Air x Spring Valve,CPVC,3 In.,Fkm,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP7)
- KLEIN TOOLS Crimp Die Set, RG58, RG59, RG6, RG62 (VDV211-041)
- DRILL AMERICA #81 HSS Black Oxide Jobber Length Drill Bit (DWDN81)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- NEX FLOW Air Amplifier (40000)
- Plast-O-Matic Air Amplifiers