Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 3", Ep, Socket
Mfr # ABRS300EPS-CP
Zoro # G0758937
Free Shipping & Returns
$2,526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material CPVC
- Body Style 2-Way
- Valve Structure Ball
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS300EPS-CP
- Zoro # G0758937
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 3" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Valve Structure | Ball |
Connection Type | socket |
Ball Valve Basic Body Material | Plastic |
Standard | ASTM B117-73 |
Description
Air x Spring Valve,CPVC,3 In.,Ep,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN6C----4P7L-21)
- WESTWARD 3/8" Drive Socket Wrench Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome (4PL88)
- MAYHEW â„¢ Stud Extractor for 3/8 in. Impact Wrench (29895)
- WESTWARD 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (5MT32)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- NEX FLOW Air Amplifier (40000)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- Plast-O-Matic Air Amplifiers