Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 3", Ep, Npt
Mfr # ABRS300EPT-CP
Zoro # G0758830
product price: $2,526.99
/ea
Free Shipping & Returns
$2,526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material CPVC
- Body Style 2-Way
- Valve Structure Ball
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS300EPT-CP
- Zoro # G0758830
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 3" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Valve Structure | Ball |
Connection Type | Threaded |
Standard | ASTM B117-73 |
Ball Valve Basic Body Material | Plastic |
Description
Air x Spring Valve,CPVC,3 In.,Ep,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.20mm (46489)
- IRWIN Tap and Die Set, M3 to M7, 12 pc (1765541)
- BONWAY Bon 32-208 Hardener, Sandstone (32-208)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM (6043)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- Plast-O-Matic Air Amplifiers