Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 2", Fkm, Socket
Mfr # ABRS200VS-CP
Zoro # G0758970
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material CPVC
- Body Style 2-Way
- Connection Type socket
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS200VS-CP
- Zoro # G0758970
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 2" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Connection Type | socket |
Seat Material | PTFE |
Ball Material | Thermoplastic |
Max. Pressure | 80 psi |
Ball Valve Basic Body Material | Plastic |
Valve Structure | Ball |
Description
Air x Spring Valve,CPVC,2 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pawl Set for Pre-2017 Edition Cat. No. 63607 (63445)
- CHICAGO-LATROBE 20PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% #61-#80 (45657)
- BETA Screwdriver Set, Slotted/Phillips, 8 Pc (012930408)
- DEWALT Battery and Charger Kit, 1.7 Ah (DCBP034C)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Air Amplifier, 5 In Inlet, 50 CFM (6044)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- Plast-O-Matic Air Amplifiers