Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 2", Fkm, Npt
Mfr # ABRS200VT-CP
Zoro # G0758657
product price: $1,575.99
/ea
Free Shipping & Returns
$1,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material CPVC
- Body Style 2-Way
- Max. Pressure 80 psi
- Ball Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS200VT-CP
- Zoro # G0758657
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 2" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Max. Pressure | 80 psi |
Ball Material | Thermoplastic |
Ball Valve Basic Body Material | Plastic |
Valve Structure | Ball |
Seat Material | PTFE |
Connection Type | Threaded |
Description
Air x Spring Valve,CPVC,2 In.,Fkm,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2 (46261)
- PELICAN Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730-000-130)
- DRILL AMERICA #54 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD54)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 12In (MPS-12)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM (6043)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- Plast-O-Matic Air Amplifiers