Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 2", Ep, Npt
Mfr # ABRS200EPT-CP
Zoro # G0758751
product price: $1,610.99
/ea
Free Shipping & Returns
$1,610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material CPVC
- Body Style 2-Way
- Ball Material Thermoplastic
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS200EPT-CP
- Zoro # G0758751
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 2" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Ball Material | Thermoplastic |
Ball Valve Basic Body Material | Plastic |
Seat Material | PTFE |
Connection Type | Threaded |
Max. Pressure | 80 psi |
Valve Structure | Ball |
Description
Air x Spring Valve,CPVC,2 In.,Ep,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Scraper, Mini (KTI-70016)
- RIDGID KWIK SPIN AUGER 25'X1/4"" (57038)
- SUNEX Stubby Combo Wrench Set, SAE, 11 pcs. (9930)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 4 1/4 in L (41428)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- Plast-O-Matic Air Amplifiers