Shop All Ball Valves
Plast-O-Matic
Air x Spring Valve, CPVC, 1", Ep, Npt
Mfr # ABVS100EPT-CP
Zoro # G0758733
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material CPVC
- Body Style 2-Way
- Max. Pressure 80 psi
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABVS100EPT-CP
- Zoro # G0758733
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | CPVC |
Body Style | 2-Way |
Max. Pressure | 80 psi |
Ball Valve Basic Body Material | Plastic |
Standard | NEMA 4X |
Item | Air x Spring Valve,CPVC,1",Ep,Npt |
Connection Type | Threaded |
Valve Structure | Ball |
Description
Air x Spring Valve,CPVC,1 In.,Ep,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624503)
- LEGEND VALVE 3/8" X 1/4" GALV. HEX BUSHING (352-602)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC06)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Npt (ABVS075VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1/2", Fkm, Npt (ABVA050VT-PV)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T)
- Plast-O-Matic Ball Valves