Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 1-1/4", Fkm, Sockt
Mfr # ABRS125VS-CP
Zoro # G0758952
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Body Material CPVC
- Body Style 2-Way
- Connection Type socket
- Valve Structure Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS125VS-CP
- Zoro # G0758952
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 1-1/4" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Connection Type | socket |
Valve Structure | Ball |
Ball Material | Thermoplastic |
Max. Pressure | 80 psi |
Ball Valve Basic Body Material | Plastic |
Seat Material | PTFE |
Description
Air x Spring Valve,CPVC,1-1/4 In.,Fkm,Sockt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 3/8Inx6In Full Hollow Shaft Nutdriver (TL12N)
- M-D Carpet Trim, 36 in L, 2 in W, Fluted Surface, Aluminum, Silver (78212)
- MILWAUKEE TOOL 5-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9654)
- WILLIAMS Screwdriver Set, Phillips, #1 Size, 3 Inch Shank, 19 Pieces (JHWSDP-1-3)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- Plast-O-Matic Air Amplifiers