Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 1-1/4", Fkm, Npt
Mfr # ABRS125VT-CP
Zoro # G0758727
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Body Material CPVC
- Body Style 2-Way
- Ball Valve Basic Body Material Plastic
- Ball Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS125VT-CP
- Zoro # G0758727
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 1-1/4" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Ball Valve Basic Body Material | Plastic |
Ball Material | Thermoplastic |
Seat Material | PTFE |
Connection Type | Threaded |
Max. Pressure | 80 psi |
Valve Structure | Ball |
Description
Air x Spring Valve,CPVC,1-1/4 In.,Fkm,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- ABANAKI Belt, Replacement (BMMS-18)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48508)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1/32 Grad (729)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- Plast-O-Matic Air Amplifiers