Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 1-1/2", Fkm, Sockt
Mfr # ABRS150VS-CP
Zoro # G0758989
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Body Material CPVC
- Body Style 2-Way
- Connection Type socket
- Ball Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS150VS-CP
- Zoro # G0758989
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 1-1/2" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Connection Type | socket |
Ball Material | Thermoplastic |
Seat Material | PTFE |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 80 psi |
Valve Structure | Ball |
Description
Air x Spring Valve,CPVC,1-1/2 In.,Fkm,Sockt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Flexhead Extra Hands Magnifier With 2 LEDs and Alligator Clamps (55669IND)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/64 (41605)
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- Plast-O-Matic Air Amplifiers