Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 1-1/2", Fkm, Npt
Mfr # ABRS150VT-CP
Zoro # G0758742
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Body Material CPVC
- Body Style 2-Way
- Connection Type Threaded
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS150VT-CP
- Zoro # G0758742
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 1-1/2" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Connection Type | Threaded |
Seat Material | PTFE |
Ball Valve Basic Body Material | Plastic |
Ball Material | Thermoplastic |
Valve Structure | Ball |
Max. Pressure | 80 psi |
Product Type | Air x Spring Valve,CPVC,1-1/2",Fkm,Npt |
Description
Air x Spring Valve,CPVC,1-1/2 In.,Fkm,Npt
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO HOLECUTTER 3" (BL14684)
- KD TOOLS External Socket Set 1/4", 3/8", 1/2" Dr, 10 Pieces (80582)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHS34188)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502717)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- NEX FLOW Air Amplifier (40000)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- Plast-O-Matic Air Amplifiers