Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 1-1/2", Ep, Socket
Mfr # ABRS150EPS-CP
Zoro # G0758998
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Body Material CPVC
- Body Style 2-Way
- Connection Type socket
- Valve Structure Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ABRS150EPS-CP
- Zoro # G0758998
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 1-1/2" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Connection Type | socket |
Valve Structure | Ball |
Seat Material | PTFE |
Ball Material | Thermoplastic |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 80 psi |
Description
Air x Spring Valve,CPVC,1-1/2 In.,Ep,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 100mm Z-series 1/4 Sq. Drive (2760Z-100)
- CAPRI TOOLS 1/2 in Drive 17 mm Universal Impact Socket (5-5317)
- TECHNIKS Spring Collet, ER32, 04.5mm (04232-04.5)
- PROTO 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (J07530L)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 5 In Inlet, 50 CFM (6044)
- NEX FLOW Air Amplifier (40000)
- Plast-O-Matic Air Amplifiers