Shop All Air Amplifiers
Plast-O-Matic
Air x Spring Valve, CPVC, 1-1/2", Ep, Npt
Mfr # ABRS150EPT-CP
Zoro # G0758797
product price: $1,447.99
/ea
Free Shipping & Returns
$1,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Body Material CPVC
- Body Style 2-Way
- Seat Material PTFE
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRS150EPT-CP
- Zoro # G0758797
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Pipe Size | 1-1/2" |
Details
Item | Air Amplifier Kit,w/Drying System |
Body Material | CPVC |
Body Style | 2-Way |
Seat Material | PTFE |
Ball Valve Basic Body Material | Plastic |
Valve Structure | Ball |
Connection Type | Threaded |
Ball Material | Thermoplastic |
Max. Pressure | 80 psi |
Description
Air x Spring Valve,CPVC,1-1/2 In.,Ep,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Bent Long Nose Pliers (PMN11301)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J69)
- JAMESON Good Buddy II Duct Rodder w/ 600 ft. of 3/8" Marked Rod (11A-25-600M)
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- Plast-O-Matic Air Amplifiers