Shop All Ball Valves
Plast-O-Matic
Air x Spring Ball Valve, PVC, 1/2", Fkm, Npt
Mfr # ABVS050VT-PV
Zoro # G0758313
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material PVC
- Body Style 2-Way
- Standard NEMA 4X
- Max. Pressure 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABVS050VT-PV
- Zoro # G0758313
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 6.5 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/2 in, Actuator Operation Air to Spring, Ball Material PVC, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Rated, Ball Port Style Full Port, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stem Assembly w/ O-Rings and Nuts (RP50366)
- WATTS 1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (1/8 LF27)
- MOEN Spot Resist Stainless (3942SRS)
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Fkm, Threaded (MBV050VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Fkm, Socket (MBV125VS-PV)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- FLUIDRA USA 1.5 in. SKT Astral PVC True Union 2 Way Ball Valve (6621)
- Plast-O-Matic Valves