Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 4", Fkm, Threaded
Mfr # ARV400VT-PV
Zoro # G0757141
product price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 4"
- Body Material FKM
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV400VT-PV
- Zoro # G0757141
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 4" |
Details
Item | Air Release Valve,PVC,4",Fkm,Threaded |
Body Material | FKM |
Connection Type | NPT |
Description
Air Release Valve,PVC,4 In.,Fkm,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Close Pipe Nipple, 3 in Nominal, MNPT End Style, Iron, Galvanized (CN300G)
- FIXTURE FIX Fixture Fix 1517861 Porcelain Touch-up Paint Glaze - Kohler White (1517861)
- STICKY SITUATION 511-921BG 0.375 x 0.25 in. Bushing Hexagon Galvanized, 5PK (ST1680174)
- ANVIL Pipe Roll, Cast Iron, 1 1/2 In (0560501058)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (802A)
- HONEYWELL THERMAL SOLUTIONS L4079A1035 Manual Reset (L4079A1035)
- Plast-O-Matic Valves