Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 4", Epdm, Threaded
Mfr # ARV400EPT-PV
Zoro # G0757202
product price: $1,816.99
/ea
Free Shipping & Returns
$1,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 4"
- Body Material EPDM Rubber
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV400EPT-PV
- Zoro # G0757202
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 4" |
Details
Item | Air Release Valve,PVC,4",Epdm,Threaded |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,PVC,4 In.,Epdm,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1" 20XL Pressure Reducing Valve, Dbl Union Connection (1-20XLDU)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- SPEAKMAN Speakman Commander® SC-3044-LD-E Widespread Faucet, 4" Handles, ADA Compliant, Chrome (SC-3044-LD-E)
- MANSFIELD 1.6 GPF Toilet Flush Valve (86306008)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- HONEYWELL THERMAL SOLUTIONS L4079A1035 Manual Reset (L4079A1035)
- DEVILBISS Air Adjusting Valve, HAV501 (DEVHAV501)
- Plast-O-Matic Air Release Valves