Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 4", Epdm, Socket
Mfr # ARV400EPS-PV
Zoro # G0757132
product price: $1,361.99
/ea
Free Shipping & Returns
$1,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 4"
- Body Material EPDM Rubber
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV400EPS-PV
- Zoro # G0757132
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 4" |
Details
Item | Air Release Valve,PVC,4",Epdm,Socket |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,PVC,4 In.,Epdm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 1-1/2 in Pipe Size (465015)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME4)
- PARKER Solenoid Valve Repair Kit Valve Parts And Accessory (PS5387)
- KOHLER Lavatory Bracket Kit (9583-NA)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- VAL-MATIC Air Vac Valve, FNPT, 2 x 2, CI (102ST)
- VAL-MATIC Air Release Valve, FNPT, 3/4 x 1/2, CI (15A.2)
- Plast-O-Matic Air Release Valves