Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 3/4", Fkm, Socket
Mfr # ARV075VS-PV
Zoro # G0422307
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Body Material FKM
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV075VS-PV
- Zoro # G0422307
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 3/4" |
Details
Item | Air Release Valve,PVC,3/4",Fkm,Socket |
Body Material | FKM |
Connection Type | NPT |
Description
Air Release Valve,PVC,3/4 In.,Fkm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, TB (LF-049-JDYY)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1 in. FNPT Female Adapter (EPXFA341)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- VAL-MATIC Air Vac Valve, FNPT, 1/2 x 1/2, CI (100ST)
- VAL-MATIC Valve Air Release and Vac, FNPT, 3 x3, CI (203C.2)
- Plast-O-Matic Air Release Valves