Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 3/4", Epdm, Threaded
Mfr # ARV075EPT-PV
Zoro # G0422252
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Body Material EPDM Rubber
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV075EPT-PV
- Zoro # G0422252
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 3/4" |
Details
Item | Air Release Valve,PVC,3/4",Epdm,Threaded |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,PVC,3/4 In.,Epdm,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Ultra T-Bolt Clamp, 2.87" to 3.18" (43082020)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. CPVC Straight Adapter (EPXCPVC12)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-118)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- HONEYWELL THERMAL SOLUTIONS L91B1068 Pressuretrol W/Adj (L91B1068)
- VAL-MATIC Valve Air Release and Vac, FNPT, 1 x 1, CI (201C.2)
- Plast-O-Matic Air Release Valves