Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 3/4", Epdm, Socket
Mfr # ARV075EPS-PV
Zoro # G0422447
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Body Material EPDM Rubber
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV075EPS-PV
- Zoro # G0422447
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 3/4" |
Details
Item | Air Release Valve,PVC,3/4",Epdm,Socket |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,PVC,3/4 In.,Epdm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, Low Profile, 1/4", FNPT (7221390)
- PARKER String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (10R10)
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS x CTS Union Solvent Weld (CPVCU12)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- CAMOZZI Valve (368-905TF)
- CAMOZZI Valve (454-900)
- Plast-O-Matic Valves