Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 3", Epdm, Socket
Mfr # ARV300EPS-PV
Zoro # G0757263
product price: $1,508.99
/ea
Free Shipping & Returns
$1,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3"
- Body Material EPDM Rubber
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV300EPS-PV
- Zoro # G0757263
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 3" |
Details
Item | Air Release Valve,PVC,3",Epdm,Socket |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,PVC,3 In.,Epdm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Mixing Valve, Brass, 12 gpm Flow, 1/2"Inlet (ST7069)
- GEBERIT Straight Connector Pe-Hd D90/90 (366.887.16.1)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-102 2)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Brass (38080-PB)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- CAMOZZI Valve, Nc (234-000)
- FIELD CONTROLS 46491600 Gma-Pl Gvd Vent (46491600)
- Plast-O-Matic Valves