Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 1/2", Epdm, Socket
Mfr # ARV050EPS-PV
Zoro # G0422270
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Body Material EPDM Rubber
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV050EPS-PV
- Zoro # G0422270
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 1/2" |
Details
Item | Air Release Valve,PVC,1/2",Epdm,Socket |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,PVC,1/2 In.,Epdm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Washing Machine Valve, 3/4 in, PEX 1807, Rd (38977)
- RHEEM Blower w/Gasket, 120V, Induced Draft (70-24033-01)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, VINYL, BISCUIT (PF276017)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- GOODMAN 0154F00002P Gasket (0154F00002)
- CASH ACME Cash Acme 22398LF 0.75 in. Vacuum Relief Valve with Dust Cover (22398LF)
- Plast-O-Matic Valves