Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 1", Fkm, Socket
Mfr # ARV100VS-PV
Zoro # G0422377
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Body Material FKM
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV100VS-PV
- Zoro # G0422377
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 1" |
Details
Item | Air Release Valve,PVC,1",Fkm,Socket |
Body Material | FKM |
Connection Type | NPT |
Description
Air Release Valve,PVC,1 In.,Fkm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- BACKER GROUP Electric Water Heater Element 1000 Watt/ 120 Volts/ 7 11/16 Length Inside Tank (FTG1107L)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- ZURN Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z86300-XL)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- HONEYWELL L4008A1015 Remote Bulb (L4008A1015)
- HONEYWELL Mn6134A1003 24V Actuator Two (MN6134A100)
- Plast-O-Matic Air Release Valves