Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 1", Epdm, Socket
Mfr # ARV100EPS-PV
Zoro # G0422401
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Body Material EPDM Rubber
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ARV100EPS-PV
- Zoro # G0422401
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 1" |
Details
Item | Air Release Valve,PVC,1",Epdm,Socket |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,PVC,1 In.,Epdm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Pr Pfist 9H-8H/C (9D0005850B)
- HAUSEN 1/2-inch Single O-Ring Press Ball Valve (HA-BV112-1)
- T&S BRASS Waste Valve Handle Assembly (010393-45)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P552)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- CAMOZZI Valve (368-905TF)
- VAL-MATIC Air Vac Valve, FNPT, 1/2 x 1/2, CI (100ST)
- HONEYWELL Ms8120A1205 24V 2 Position (MS8120A120)
- Plast-O-Matic Air Release Valves