Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 1-1/2", Fkm, Socket
Mfr # ARV150VS-PV
Zoro # G0757080
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Body Material FKM
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV150VS-PV
- Zoro # G0757080
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 1/2" |
Details
Item | Air Release Valve,PVC,1-1/2",Fkm,Socket |
Body Material | FKM |
Connection Type | NPT |
Description
Air Release Valve,PVC,1-1/2 In.,Fkm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 3/8" FNPT (ZUSA-VLV-35)
- VIEGA Viega MegaPress adapter, 1" x 1" (25140)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- ZORO SELECT Water Heater Element (TG2307 430027)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- FIELD CONTROLS 46491600 Gma-Pl Gvd Vent (46491600)
- MAID-O-MIST #7A Connector (#7A Connector)
- Plast-O-Matic Air Release Valves