Shop All Air Release Valves
Plast-O-Matic
Air Release Valve Epdm, Threaded, PVC, 1/2"
Mfr # ARV050EPT-PV
Zoro # G0422228
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Body Material EPDM Rubber
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV050EPT-PV
- Zoro # G0422228
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 1/2" |
Details
Item | Air Release Valve Epdm,Threaded,PVC,1/2" |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve Epdm,Threaded,PVC,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS FCT CNNCTR 1/2X3/8 2PK (7223-16-38-2BG2)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", CPVC/FPM, FPT x FPT (BFA2040TFS)
- LEGEND VALVE 3/8" BLACK 45 ELBOW (350-022C)
- KOHLER Hybrid Power Cell Potted (1123617)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, CPVC, 1", Fkm, Threaded (ARV100VT-CP)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- CAMOZZI Valve (454-900)
- B & K AIR SNIFTER VALVE 1/4"" (SV 1DLF)
- Plast-O-Matic Air Release Valves