Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, CPVC, 3/4", Fkm, Threaded
Mfr # ARV075VT-CP
Zoro # G0422453
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Body Material FKM
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV075VT-CP
- Zoro # G0422453
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 3/4" |
Details
Item | Air Release Valve,CPVC,3/4",Fkm,Threaded |
Body Material | FKM |
Connection Type | NPT |
Description
Air Release Valve,CPVC,3/4 In.,Fkm,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ NuFit Bronze PP Tub Stopper, Grid, Innov OF, Silicone, Cmbo Pin (948700-PP-BZ-G-47)
- NIBCO 3" x 3/4" x 3" NOM C Copper Reducing Tee (611RR 3X3/4X3)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- ZORO SELECT 2-1/2" x 2-1/2" x 2" FNPT Galvanized Reducing Tee (5PAK6)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- CAMOZZI Valve (368-905TF)
- FIELD CONTROLS 70009800 Gma-Al Gvd Vent (70009800)
- Plast-O-Matic Valves