Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, CPVC, 3/4", Fkm, Socket
Mfr # ARV075VS-CP
Zoro # G0422410
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Body Material FKM
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV075VS-CP
- Zoro # G0422410
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 3/4" |
Details
Item | Air Release Valve,CPVC,3/4",Fkm,Socket |
Body Material | FKM |
Connection Type | NPT |
Description
Air Release Valve,CPVC,3/4 In.,Fkm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" MNPT x 3/8" FNPT Galvanized Bushing (0319905485)
- SANITUBE King Comb. Nipple, 4" 316 Stainless (RST-400)
- ARO Valve Kit, 61963-1 (61963-1)
- WEATHERHEAD Truck Valve, 1/2 In MNPT x FNPT (7508)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- VAL-MATIC Valve Air Release and Vac, FNPT, 3 x3, CI (203C.2)
- FIELD CONTROLS 46491600 Gma-Pl Gvd Vent (46491600)
- Plast-O-Matic Air Release Valves