Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, CPVC, 3", Epdm, Socket
Mfr # ARV300EPS-CP
Zoro # G0757379
product price: $2,060.99
/ea
Free Shipping & Returns
$2,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3"
- Body Material EPDM Rubber
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV300EPS-CP
- Zoro # G0757379
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 3" |
Details
Item | Air Release Valve,CPVC,3",Epdm,Socket |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,CPVC,3 In.,Epdm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB16)
- LARSEN SUPPLY CO 03-1425 2 Hole Chrome Drain Waste & Overflow Face Plate, 6PK (664203)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/4 In., Bronze (1140 3/4)
- TOTO Hand Dryer, High Speed Whiteexpo (HDR101#WH)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- FIELD CONTROLS 46491600 Gma-Pl Gvd Vent (46491600)
- VAL-MATIC Air Vac Valve, FNPT, 1 x 1, CI (101ST)
- Plast-O-Matic Valves